DG
CONDOR

Cold Protection Gloves, Thinsulate and Waterproof Lining, Slip-On Cuff, Black/Yellow, M, PR 1

  • Item # 5NGL8
  • My Part #
  • Mfr. Model # 5NGL8
  • Catalog Page # 1696
  • Catalog Group # D6137
  • UNSPSC # 46181504
Cold Protection Gloves, Thinsulate and Waterproof Lining, Slip-On Cuff, Black/Yellow, M, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cold-Condition Gloves

Product Details

Cold protection gloves let you work in comfort under the most frigid conditions while protecting your hands from nicks and abrasions. Designed with hook-and-loop closure for greater comfort and features fleece lining with 3M™ Thinsulate™ insulation and a waterproof insert for comfort in wet weather. Padded neoprene knuckle, leather-reinforced fingertips, first finger, and thumb. Stretch spandex back and elastic cuff.

View More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Slip-On
  • Lining Thinsulate and Waterproof
  • Size M
  • Color Black/Yellow
  • Palm Material Grain Deerskin Leather
  • Back Material Spandex
  • Knuckle Padding Material Neoprene
  • Stitching Material Polyester
  • Cut Clute
  • Closure Type Hook-and-Loop
  • Finger Style Full/Reinforced Fingertips
  • Thumb Style Wing
  • Length 9-3/4"
  • Temp. Range To 10 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products