Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
CONDOR

Cold Protection Gloves, Nylon with WarmTex® Lining, Knit Wrist with Safety Cuff, Hi Visibility Green

  • Item# 4NHD9
  • Mfr. Model# 4NHD9
  • Catalog Page# 1733
  • Catalog Group# D1687
  • UNSPSC# 46181504
Cold Protection Gloves, Nylon with WarmTex® Lining, Knit Wrist with Safety Cuff, Hi Visibility Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $17.45 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.19 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Brightly colored gloves help you to be seen while also keeping your hands warm and protected. Gloves have leather palm with polyester back and fiberfill link for additional warmth. 3M™ Scotchlite™ reflective material on back and knuckle helps ensure visibility. Feature a safety cuff for easy removal and a knit wrist to help keep the cold air out. Gunn cut with wing thumb for extended wear. Ideal for use in construction, road crew, warehousing, and cold storage applications.

View More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Knit Wrist with Safety
  • Lining Nylon with WarmTex(R)
  • Size M
  • Color Hi Visibility Green/Gray
  • Palm Material Grain Pigskin Leather
  • Back Material Polyester
  • Knuckle Padding Material Reflective
  • Stitching Material Polyester Thread
  • Cut Gunn
  • Closure Type Shirred
  • Finger Style Full
  • Thumb Style Wing
  • Length 10"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.