Skip Content

DV
CONDOR

Cold Protection Gloves, Polyester Lining, Slip-On Cuff, Red/Black, L, PR 1

  • Item # 33J487
  • My Part #
  • Mfr. Model # 33J487
  • Catalog Page # N/A
  • Catalog Group # G6871
  • UNSPSC # 46181504
Cold Protection Glove,Zipper,Rd,Blk,L,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These cold protection gloves let you work in comfort under the most frigid conditions while protecting your hands from nicks and abrasions. They have reinforced dual stitched palms for improved grip, and a reinforced finger.

View More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Slip-On
  • Lining Polyester
  • Size L
  • Color Red/Black
  • Palm Material Synthetic Leather (50% PU + 50% Nylon)
  • Back Material Polyester Spandex (97% Polyester + 3% Polyurethane)
  • Stitching Material Polyester
  • Cut Gunn
  • Closure Type Hook-and-Loop and Zipper
  • Finger Style Full
  • Thumb Style Keystone
  • Length 11"
  • Temp. Range -15 to 5 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms