Skip Content

ST
CONDOR

Cold Protection Gloves, Nylon with WarmTex® Lining, Knit Wrist with Safety Cuff, Hi Visibility Green

  • Item # 2RA32
  • My Part #
  • Mfr. Model # 2RA32
  • Catalog Page # 1700
  • Catalog Group # D1687
  • UNSPSC # 46181504
Cold Protection Gloves,L,Hi Vis Green,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.55 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Brightly colored gloves help you to be seen while also keeping your hands warm and protected. Gloves have leather palm with fiberfill link for additional warmth. One feature that helps ensure visibility is the 3M™ Scotchlite™ reflective material on the back and knuckle. A safety cuff makes for easy removal, and a knit wrist helps to keep the cold air out. These gloves are ideal for a road crew, in construction, warehousing, and cold storage applications.

View More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Knit Wrist with Safety
  • Lining Nylon with WarmTex(R)
  • Size L
  • Color Hi Visibility Green/Gray
  • Palm Material Grain Pigskin Leather
  • Back Material Polyester
  • Knuckle Padding Material Reflective
  • Stitching Material Polyester Thread
  • Cut Gunn
  • Closure Type Shirred
  • Finger Style Full
  • Thumb Style Wing
  • Length 10.3"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.