Skip Content

DV
TM
CONDOR

Cold Protection Gloves, Micro Fleece Lining, Fleece Cuff, Black, XL, PR 1

  • Item # 2AEY3
  • My Part #
  • Mfr. Model # 2AEY3
  • Catalog Page # N/A
  • Catalog Group # D1601
  • UNSPSC # 46181504
Cold Protection Gloves,XL,Black,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

CONDORâ„¢ thermal flip top gloves switch from fingerless gloves into mittens by flipping over the tops. Mittens keep fingers warm when they no longer need to be exposed. Polyester knit material with windproof, water-repellent micro fleece lining. Synthetic suede antislip palm.

View More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Fleece
  • Lining Micro Fleece
  • Size XL
  • Color Black
  • Palm Material Synthetic Suede
  • Back Material Synthetic Suede
  • Coating Material Polyester Knit
  • Cut Gunn
  • Closure Type Hook-and-Loop
  • Finger Style Fingerless
  • Thumb Style Straight
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products