Skip Content

DG
CONDOR

Cold Condition Mechanics Gloves, Synthetic Leather Palm Material, Black, S, PR 1

  • Item # 42KZ94
  • My Part #
  • Mfr. Model # 42KZ94
  • Catalog Page # 1696
  • Catalog Group # J4135
  • UNSPSC # 46181504
Mechanics Gloves,S,Black,Neoprene,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

CondorĀ® general purpose insulated mechanic's gloves let you work in comfort with cold materials or in cold conditions while protecting your hands from nicks and abrasion. Neoprene padding helps shield your knuckles.
Constructed with an embossed neoprene back and seamless synthetic leather palm.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Cold Condition
  • Size S
  • Color Black
  • Palm Material Synthetic Leather
  • Palm Construction Single Layer and Seamless
  • Back Material Embossed Neoprene
  • Knuckle Padding Material Neoprene
  • Cuff Hook-and-Loop
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Full
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms