Skip Content
WG
TM
CONDOR

Coated Gloves, Natural/Green

  • Item # 4NMR7
  • Mfr. Model # 4NMR7
  • Catalog Page # N/A
  • Catalog Group # D1779
  • UNSPSC # 46181504
Coated Gloves, Natural/Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Condorâ„¢
Provide dry grip and comfortable fit. Contoured design is coated for snag, cut, and puncture resistance.
Nitrile Coated Gloves

View More

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level 4
  • Lining Cotton
  • Color Natural/Green
  • Cuff Knit
  • Thumb Style Wing
  • Application Small Parts, Auto Assembly, Shipping and Receiving
  • Resists Abrasions, Cuts, Tear, Punctures
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.