DV
Grainger Choice Product
CONDOR

Coated Gloves, XL, 4 ANSI/ISEA Abrasion Level, 1 PR

  • Item # 19K972
  • My Part #
  • Mfr. Model # 19K972
  • Catalog Page # N/A
  • Catalog Group # G6617
  • UNSPSC # 46181504
Coated Gloves,  XL,  4 ANSI/ISEA Abrasion Level,  1 PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring a raised coating, these abrasion-resistant gloves improve your grip during oily or wet jobs, while helping to maintain mobility and dexterity. They're breathable and comfortable, and can be laundered and worn again.

View More

Technical Specs

  • Item Coated Gloves
  • ANSI/ISEA Abrasion Level 4
  • Color Gray/Blue
  • Glove Size XL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.