ST
Grainger Choice Product
CONDOR

Clear Scratch-Resistant Bifocal Reading Glasses, +2.0 Diopter

  • Item # 30ZC55
  • My Part #
  • Mfr. Model # 30ZC55
  • Catalog Page # N/A
  • Catalog Group # J5677
  • UNSPSC # 42142901
Clear Scratch-Resistant Bifocal Reading Glasses, +2.0 Diopter close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Eye Protection and Accessories~Reader Eyewear


$11.50 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.07 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Instead of trying to fit your reading glasses behind a pair of goggles, or choosing between safety or clear vision, you can have both with bifocal reading safety glasses.

View More

Technical Specs

  • Item Bifocal Reading Glasses
  • Diopter Strength +2
  • Lens Color Clear
  • Lens Coating Scratch-Resistant
  • Eyewear Frame Design Wraparound
  • Frame Color Black
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Spatula
  • UV Protection 0.999
  • Eyewear Venting Non-Vented
  • X-Ray Detectable No
  • Includes Neck Cord
  • Standards ANSI Z87.1-2015
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Series T101 Reader
  • Foam Lined No
  • Primary Lens Color Clear
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products