Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CONDOR

Cleaning and Maintenance, No Header, Aluminum, 10" x 14", With Mounting Holes

  • Item # 35FW68
  • My Part #
  • Mfr. Model # 35FW68
  • Catalog Page # N/A
  • UNSPSC # 55121718
Cleaning and Maintenance, No Header, Aluminum, 10" x 14", With Mounting Holes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

For indoor and outdoor use, this abrasion- and chemical-resistant sign puts important information right where you want it.

View More

Technical Specs

  • Item Facility Sign
  • Sign Subject Matter Cleaning and Maintenance
  • Height 10"
  • Width 14"
  • Sign Material Aluminum
  • Sign Mounting Style With Mounting Holes
  • Header No Header
  • Legend Keep This Place Clean And Orderly
  • Sign Legend Color White
  • Sign Background Color Blue, White
  • Printed Language English
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • UV Resistant Yes
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms