Skip Content

C3
TM
CONDOR

Charcoal Yarn/PVC, Entrance Runner, 3 ft. Width, 10 ft. Length

  • Item # 6PWU6
  • My Part #
  • Mfr. Model # 6PWU6
  • Catalog Page # N/A
  • Catalog Group # H3549
  • UNSPSC # 52101509
Carpeted Runner,Charcoal,3ft. x 10ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $90.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 24.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Entrance Runner
  • Mat Color Charcoal
  • Mat Width 3 ft.
  • Mat Length 10 ft.
  • Mat Shape Rectangle
  • Mat Environment Indoor
  • Mat Surface Pattern Chevron
  • Mat Weaving Needle Punch
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl
  • Mat Thickness 5/16"
  • Edges Vinyl Border
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape and Dry
  • Face Weight 18.0 oz./sq. yd.
  • Standards DOC-FF-1-70 Flammability Standards
  • Color Charcoal
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.