DV
CONDOR

Indoor Entrance Runner, 16 ft. L, 6 ft. W, 3/8" Thick, Rectangle, Charcoal

  • Item # 8YF39
  • My Part #
  • Mfr. Model # 8YF39
  • Catalog Page # 1902
  • Catalog Group # E4184
  • UNSPSC # 52101509
Indoor Entrance Runner, 16 ft. L, 6 ft. W, 3/8" Thick, Rectangle, Charcoal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Mat has a 100% polypropylene face with rubber-reinforced nubs and waffle design, for crushproof bi-level scraping. The 100% rubber backing contains 20% recycled tire content and is cleated for carpeted floors. Features a diamond pattern on the polypropylene mat face and a matching fabric border.

View More

Technical Specs

  • Item Entrance Runner
  • Mat Color Charcoal
  • Mat Width 6 ft.
  • Mat Length 16 ft.
  • Mat Shape Rectangle
  • Mat Environment Indoor
  • Mat Surface Pattern Diamond
  • Mat Weaving Needle Punch
  • Mat Surface Material Polypropylene
  • Mat Backing Material Rubber
  • Mat Thickness 3/8"
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Anti-Static
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape
  • Face Weight 24.0 oz./sq. yd.
  • Standards NFSI Certified
  • Color Charcoal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms