DV
CONDOR

Indoor Entrance Runner, 16 ft. L, 4 ft. W, 3/8" Thick, Rectangle, Charcoal

  • Item # 8PA48
  • My Part #
  • Mfr. Model # 8PA48
  • Catalog Page # 1902
  • Catalog Group # E9631
  • UNSPSC # 52101509
Indoor Entrance Runner, 16 ft. L, 4 ft. W, 3/8" Thick, Rectangle, Charcoal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Medium-traffic mat has a bi-level face that wipes and scrapes at the same time; rubber-reinforced to help minimize crushing and improve dirt and moisture collection.
The 100% rubber backing is made with 20% postconsumer recycled tire content and is cleated for use on carpeted floors.

View More

Technical Specs

  • Item Entrance Runner
  • Mat Color Charcoal
  • Mat Width 4 ft.
  • Mat Length 16 ft.
  • Mat Shape Rectangle
  • Mat Environment Indoor
  • Mat Surface Pattern Diamond
  • Mat Weaving Loop Pile
  • Mat Surface Material Polypropylene
  • Mat Backing Material Rubber
  • Mat Thickness 3/8"
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Anti-Static
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape and Dry
  • Face Weight 26.0 oz./sq. yd.
  • Standards NFSI Certified
  • Color Charcoal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms