DV
CONDOR

Indoor Entrance Runner, 20 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Charcoal

  • Item # 8TDP4
  • My Part #
  • Mfr. Model # 8TDP4
  • Catalog Page # N/A
  • Catalog Group # E7257
  • UNSPSC # 52101509
Indoor Entrance Runner, 20 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Charcoal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Entrance Runner
  • Mat Color Charcoal
  • Mat Width 3 ft.
  • Mat Length 20 ft.
  • Mat Shape Rectangle
  • Mat Environment Indoor
  • Mat Surface Pattern Diamond
  • Mat Weaving Loop Pile
  • Mat Surface Material Polypropylene
  • Mat Backing Material Rubber
  • Mat Thickness 3/8"
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape and Dry
  • Face Weight 26.0 oz./sq. yd.
  • Color Charcoal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms