Skip Content

DV
CONDOR

Indoor/Outdoor Entrance Runner, 10 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Charcoal

  • Item # 8DF39
  • My Part #
  • Mfr. Model # 8DF39
  • Catalog Page # 1902
  • Catalog Group # E2185
  • UNSPSC # 52101509
Carpeted Runner,Charcoal,3ft. x 10ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

CONDOR® outdoor brush matting, or entrance matting, features a coarse nylon fiber surface designed to aggressively scrape dirt and moisture from the soles of shoes. Water drains freely from the surface of the mat. 3/8" thick.

• Resistant to damaging UV light
• Heavy-duty vinyl backing
• Suitable for medium to heavy traffic

View More

Technical Specs

  • Item Entrance Runner
  • Mat Color Charcoal
  • Mat Width 3 ft.
  • Mat Length 10 ft.
  • Mat Shape Rectangle
  • Mat Environment Indoor/Outdoor
  • Mat Surface Pattern Tufted
  • Mat Weaving Cut Pile
  • Mat Surface Material Nylon
  • Mat Backing Material Vinyl
  • Mat Thickness 3/8"
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape
  • Face Weight 26.0 oz./sq. yd.
  • Color Charcoal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms