WG
CONDOR

Canvas Gloves, Cotton/Polyester Material, Knit Wrist Cuff, Natural, Glove Size: L

  • Item # 2UUH5
  • My Part #
  • Mfr. Model # 2UUH5
  • Catalog Page # N/A
  • UNSPSC # 46181504
Canvas Gloves, Cotton/Polyester Material, Knit Wrist Cuff, Natural, Glove Size: L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Durable gloves have two layers of fabric quilted together for comfort, warmth, and additional wear. Cotton canvas gloves have stretchable knit wrist, clute cut, and straight thumb. Double palm for extended wear and durability. Glove provides comfort and warmth for general-purpose applications.

View More

Technical Specs

  • Item Canvas Gloves
  • Fabric Weight 22 oz.
  • Material Cotton/Polyester
  • Color Natural
  • Cuff Knit Wrist
  • Glove Size L
  • Glove Cut Clute
  • Glove Length 11"
  • Glove Style Canvas
  • Application General Work & Wet Applications
  • Thumb Style Straight
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products