ST
CONDOR

Canvas Gloves, Cotton/Polyester Material, Knit Wrist Cuff, Natural, Glove Size: L

  • Item # 20GY75
  • My Part #
  • Mfr. Model # 20GY75
  • Catalog Page # N/A
  • UNSPSC # 46181504
Canvas Gloves, Cotton/Polyester Material, Knit Wrist Cuff, Natural, Glove Size: L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1.42 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.121 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A durable clute-cut design prevents this glove's seams from splitting, while the stretchable knit wrist adds comfort and keeps debris out of your sleeves. Keeping prices down is the straight thumb design, which saves on material and costs.

View More

Technical Specs

  • Item Canvas Gloves
  • Fabric Weight 8 oz.
  • Material Cotton/Polyester
  • Glove Coating Material Uncoated
  • Color Natural
  • Cuff Knit Wrist
  • Glove Size L
  • Glove Cut Clute
  • Glove Length 10-1/2"
  • Glove Coating Coverage None
  • Glove Style Canvas
  • Application General Work & Wet Applications
  • Glove Coating Finish None
  • Glove Color Family Neutral
  • Finger Style Full Finger
  • Glove Lining Material Polyester
  • Thumb Style Straight
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.