ST
CONDOR

Cable Lockout, Plastic, 15 ft., Cinch Hasp Cable Lockout Style

  • Item # 48KV11
  • My Part #
  • Mfr. Model # 48KV11
  • Catalog Page # 1944
  • UNSPSC # 46171502
Cable Lockout, Plastic, 15 ft., Cinch Hasp Cable Lockout Style close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.42 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

To help protect workers servicing machines and equipment, this Condor® lockout cable device can help keep machines inoperable and valves closed until repairs and adjustments are complete. Designed to offer durability and easy use, the lockout device features a plastic-coated steel cable and polycarbonate cinch hasp, which tightens down and secures the cable with a 15° turn. It also features weatherproof construction, withstands use indoors and out, and complies with OSHA’s 50-lb. minimum unlocking strength standard. Commit to using proper lockout/tagout (LOTO) practices and procedures to help protect employees from serious and fatal injuries.

View More

Technical Specs

  • Item Cable Lockout
  • Cable Length 15 ft.
  • Color Red
  • Max. Number of Padlocks 4
  • Cable Material Steel
  • Cable Dia. 1/8"
  • Cable Coating Material Plastic
  • Body Material Polycarbonate
  • Body Dimensions 3"H x 3"L x 1-1/2"W
  • Padlock Shackle Max. Dia. 9/32"
  • Cable Lockout Style Cinch Hasp
  • OSHA Compliant Yes
  • Standards OSHA 1910.147
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.