Skip Content

TP
TM
CONDOR

Burgundy Nylon, Entrance Mat, 3 ft. Width, 4 ft. Length

  • Item # 8DJ38
  • My Part #
  • Mfr. Model # 8DJ38
  • Catalog Page # 1951
  • Catalog Group # E2181
  • UNSPSC # 52101509
Carpeted Entrance Mat,Burgundy,3ft.x4ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $118.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.69 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CONDOR® outdoor brush matting, or entrance matting, features a coarse nylon fiber surface designed to aggressively scrape dirt and moisture from the soles of shoes. Water drains freely from the surface of the mat. 3/8" thick.

• Resistant to damaging UV light
• Heavy-duty vinyl backing
• Suitable for medium to heavy traffic

View More

Technical Specs

  • Item Entrance Mat
  • Color Burgundy
  • Width 3 ft.
  • Length 4 ft.
  • Mat Shape Rectangle
  • Indoor/Outdoor Outdoor
  • Mat Surface Pattern Tufted
  • Mat Weaving Cut Pile
  • Mat Surface Material Nylon
  • Mat Backing Material Vinyl
  • Thickness 3/8"
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape
  • Face Weight 26.0 oz./sq. yd.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.