Skip Content

DV
CONDOR

Indoor Entrance Mat, 3 ft. L, 24" W, 3/8" Thick, Rectangle, Brown

  • Item # 8UM75
  • My Part #
  • Mfr. Model # 8UM75
  • Catalog Page # 1902
  • Catalog Group # E9619
  • UNSPSC # 52101509
Indoor Entrance Mat, 3 ft. L, 24" W, 3/8" Thick, Rectangle, Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Product Details

Parquet design mat scrapes feet clean from all traffic angles, and a rubber water dam border helps keep dirt and moisture from migrating off the mat. The bi-level surface is rubber-reinforced for long-term use and the 100% rubber backing is made with 20% postconsumer recycled tire content; cleated for use on carpeted floors.

View More

Technical Specs

  • Item Entrance Mat
  • Mat Color Brown
  • Mat Width 24"
  • Mat Length 3 ft.
  • Mat Shape Rectangle
  • Mat Environment Indoor
  • Mat Surface Pattern Parquet
  • Mat Weaving Loop Pile
  • Mat Surface Material Polypropylene
  • Mat Backing Material Rubber
  • Mat Thickness 3/8"
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape and Dry
  • Face Weight 26.0 oz./sq. yd.
  • Color Brown
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms