Skip Content

 
TM
CONDOR

Box Handling Mechanics Gloves, Synthetic Leather Palm

Box Handling Mechanics Gloves, Synthetic Leather Palm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Box Handling 
  • Closure Type Hook-and-Loop 
  • Palm Material Synthetic Leather 
  • Finger Style Full 
  • Lining Unlined 
  • Item Mechanics Gloves 
Color
Please Select
Size
Please Select
Back Material
Please Select
Palm Construction
Please Select
Knuckle Padding Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Color
Size
Back Material
Palm Construction
Knuckle Padding Material
Price
Qty
Please use Qty box to add item(s) to cart.
2XRV5
Black
2XL
Neoprene
Clarino Synthetic Leather
Neoprene

$32.55 / pair

Enter location to check availability
Catalog Page #  2075 

Price $32.55 / pair

Technical Specs

  • Sub-Category Box Handling
  • Color Black
  • Size 2XL
  • Closure Type Hook-and-Loop
  • Palm Material Synthetic Leather
  • Back Material Neoprene
  • Finger Style Full
  • Lining Unlined
  • Palm Construction Clarino Synthetic Leather
  • Knuckle Padding Material Neoprene
  • Item Mechanics Gloves
2XRV3
Black
L
Neoprene
Clarino Synthetic Leather
Neoprene

$32.55 / pair

Enter location to check availability
Catalog Page #  2075 

Price $32.55 / pair

Technical Specs

  • Sub-Category Box Handling
  • Color Black
  • Size L
  • Closure Type Hook-and-Loop
  • Palm Material Synthetic Leather
  • Back Material Neoprene
  • Finger Style Full
  • Lining Unlined
  • Palm Construction Clarino Synthetic Leather
  • Knuckle Padding Material Neoprene
  • Item Mechanics Gloves
3BA57
Black
L
Polyester/Foam/Nylon Jersey
Abrasion Resistant

$15.85 / pair

Enter location to check availability
Catalog Page #  2073 

Price $15.85 / pair

Technical Specs

  • Sub-Category Box Handling
  • Color Black
  • Size L
  • Closure Type Hook-and-Loop
  • Palm Material Synthetic Leather
  • Back Material Polyester/Foam/Nylon Jersey
  • Finger Style Full
  • Lining Unlined
  • Palm Construction Abrasion Resistant
  • Item Mechanics Gloves
2XRV2
Black
M
Neoprene
Clarino Synthetic Leather
Neoprene

$32.55 / pair

Enter location to check availability
Catalog Page #  2075 

Price $32.55 / pair

Technical Specs

  • Sub-Category Box Handling
  • Color Black
  • Size M
  • Closure Type Hook-and-Loop
  • Palm Material Synthetic Leather
  • Back Material Neoprene
  • Finger Style Full
  • Lining Unlined
  • Palm Construction Clarino Synthetic Leather
  • Knuckle Padding Material Neoprene
  • Item Mechanics Gloves
3BA58
Black
M
Polyester/Foam/Nylon Jersey
Abrasion Resistant

$15.85 / pair

Enter location to check availability
Catalog Page #  2073 

Price $15.85 / pair

Technical Specs

  • Sub-Category Box Handling
  • Color Black
  • Size M
  • Closure Type Hook-and-Loop
  • Palm Material Synthetic Leather
  • Back Material Polyester/Foam/Nylon Jersey
  • Finger Style Full
  • Lining Unlined
  • Palm Construction Abrasion Resistant
  • Item Mechanics Gloves
5AJ50
Black
S
Neoprene
Abrasion Resistant

$15.06 / pair

Enter location to check availability
Catalog Page #  2073 

Clearance Price $15.06 / pair

Price $15.85 / pair

Technical Specs

  • Sub-Category Box Handling
  • Color Black
  • Size S
  • Closure Type Hook-and-Loop
  • Palm Material Synthetic Leather
  • Back Material Neoprene
  • Finger Style Full
  • Lining Unlined
  • Palm Construction Abrasion Resistant
  • Item Mechanics Gloves
2XRV1
Black
S
Neoprene
Clarino Synthetic Leather
Neoprene

$32.55 / pair

Enter location to check availability
Catalog Page #  2075 

Price $32.55 / pair

Technical Specs

  • Sub-Category Box Handling
  • Color Black
  • Size S
  • Closure Type Hook-and-Loop
  • Palm Material Synthetic Leather
  • Back Material Neoprene
  • Finger Style Full
  • Lining Unlined
  • Palm Construction Clarino Synthetic Leather
  • Knuckle Padding Material Neoprene
  • Item Mechanics Gloves
2XRZ2
Red/Black
L
Neoprene
Clarino Synthetic Leather
Neoprene

$32.55 / pair

Enter location to check availability
Catalog Page #  2075 

Price $32.55 / pair

Technical Specs

  • Sub-Category Box Handling
  • Color Red/Black
  • Size L
  • Closure Type Hook-and-Loop
  • Palm Material Synthetic Leather
  • Back Material Neoprene
  • Finger Style Full
  • Lining Unlined
  • Palm Construction Clarino Synthetic Leather
  • Knuckle Padding Material Neoprene
  • Item Mechanics Gloves
2XRZ1
Red/Black
M
Neoprene
Clarino Synthetic Leather
Neoprene

$32.55 / pair

Enter location to check availability
Catalog Page #  2075 

Price $32.55 / pair

Technical Specs

  • Sub-Category Box Handling
  • Color Red/Black
  • Size M
  • Closure Type Hook-and-Loop
  • Palm Material Synthetic Leather
  • Back Material Neoprene
  • Finger Style Full
  • Lining Unlined
  • Palm Construction Clarino Synthetic Leather
  • Knuckle Padding Material Neoprene
  • Item Mechanics Gloves
2XRY9
Red/Black
S
Neoprene
Clarino Synthetic Leather
Neoprene

$32.55 / pair

Enter location to check availability
Catalog Page #  2075 

Price $32.55 / pair

Technical Specs

  • Sub-Category Box Handling
  • Color Red/Black
  • Size S
  • Closure Type Hook-and-Loop
  • Palm Material Synthetic Leather
  • Back Material Neoprene
  • Finger Style Full
  • Lining Unlined
  • Palm Construction Clarino Synthetic Leather
  • Knuckle Padding Material Neoprene
  • Item Mechanics Gloves
2XRZ3
Red/Black
XL
Neoprene
Clarino Synthetic Leather
Neoprene

$32.55 / pair

Enter location to check availability
Catalog Page #  2075 

Price $32.55 / pair

Technical Specs

  • Sub-Category Box Handling
  • Color Red/Black
  • Size XL
  • Closure Type Hook-and-Loop
  • Palm Material Synthetic Leather
  • Back Material Neoprene
  • Finger Style Full
  • Lining Unlined
  • Palm Construction Clarino Synthetic Leather
  • Knuckle Padding Material Neoprene
  • Item Mechanics Gloves
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More