Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CONDOR

Box Handling Mechanics Gloves, Synthetic Leather/Silicone Dots Palm Material, Black/Red, 2XL, PR 1

  • Item # 33J469
  • My Part #
  • Mfr. Model # 33J469
  • Catalog Page # N/A
  • Catalog Group # G6874
  • UNSPSC # 46181504
Box Handling Mechanics Gloves, Synthetic Leather/Silicone Dots Palm Material, Black/Red, 2XL, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

A sticky grip and super tacky palm and fingertips are great for gripping slippery or rough packages. This feature will come in handy no matter what are you work in, whether it's assembly, maintenance, construction, contractors, mechanics, or warehousing. Designed with single-layer synthetic leather palms to protect your hands and improve your grip, these comfortable and breathable gloves also include knuckle impact protection to help prevent injuries. A terry cloth sweat wipe lets you wipe your brow without having to stop and remove your gloves.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Box Handling
  • Size 2XL
  • Color Black/Red
  • Palm Material Synthetic Leather/Silicone Dots
  • Back Material Spandex
  • Knuckle Padding Material Neoprene
  • Stitching Material Polyester
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms