Skip Content

ST
TM
CONDOR

Box Handling Mechanics Gloves, Synthetic Leather/Silicone Dots Palm Material, Black/Red, XL, PR 1

  • Item # 33J468
  • My Part #
  • Mfr. Model # 33J468
  • Catalog Page # N/A
  • Catalog Group # G6874
  • UNSPSC # 46181504
Mechanics Glove,Box Handler,Rd,Blk,XL,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.35 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A sticky grip and super tacky palm and fingertips are great for gripping slippery or rough packages. This feature will come in handy no matter what are you work in, whether it's assembly, maintenance, construction, contractors, mechanics, or warehousing. Designed with single-layer synthetic leather palms to protect your hands and improve your grip, these comfortable and breathable gloves also include knuckle impact protection to help prevent injuries. A terry cloth sweat wipe lets you wipe your brow without having to stop and remove your gloves.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Box Handling
  • Size XL
  • Color Black/Red
  • Palm Material Synthetic Leather/Silicone Dots
  • Back Material Spandex
  • Knuckle Padding Material Neoprene
  • Stitching Material Polyester
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
  • Application Power Tool, Machine/Heavy Equipment Operation
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.