Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CONDOR

Box Handling Mechanics Gloves, Synthetic Leather Palm Material, Red/Black, L, PR 1

  • Item # 2XRZ2
  • My Part #
  • Mfr. Model # 2XRZ2
  • Catalog Page # N/A
  • Catalog Group # D0798
  • UNSPSC # 46181504
Box Handling Mechanics Gloves, Synthetic Leather Palm Material, Red/Black, L, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Box-handling mechanic's gloves from CondorĀ® feature sticky grip and super tacky palm and fingertips great for gripping slippery or rough packages. The comfortable and breathable gloves also include synthetic leather palms and knuckle impact protection to help prevent injuries. A unique terry cloth sweat wipe lets you wipe your brow without having to remove your gloves. Hook-and-loop closure for easy on and off.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Box Handling
  • Size L
  • Color Red/Black
  • Palm Material Synthetic Leather
  • Palm Construction Clarino Synthetic Leather
  • Back Material Neoprene
  • Knuckle Padding Material Neoprene
  • Stitching Material Nylon
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products