Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CONDOR

Box Handling Mechanics Gloves, Clarino Palm Material, Black, M, PR 1

  • Item # 2XRT5
  • My Part #
  • Mfr. Model # 2XRT5
  • Catalog Page # N/A
  • Catalog Group # D0727
  • UNSPSC # 46181504
Box Handling Mechanics Gloves, Clarino Palm Material, Black, M, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These high-performance mechanic's gloves offer grip and comfort while also protecting against abrasions, cuts, and nicks. The form-fitting materials offer a comfortable fit, and the synthetic leather palm provides extra grip and dexterity. The durable knuckle padding also provides additional protection from injury. These gloves are recommended for work in assembly, maintenance, construction, mechanics, contractors, and warehousing.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Box Handling
  • Size M
  • Color Black
  • Palm Material Clarino
  • Palm Construction Spandex
  • Back Material Neoprene
  • Stitching Material Nylon
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products