Skip Content

ST
TM
CONDOR

Polypropylene Bouffant, 24" Diameter, Size: Universal, Package Quantity 1000

  • Item # 23KX23
  • My Part #
  • Mfr. Model # 23KX23
  • Catalog Page # N/A
  • Catalog Group # H8282
  • UNSPSC # 42131604
Bouffant Cap,PP,24 In,Green,PK1000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $55.50 / pkg. of 1,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help prevent contamination in hygienic work environments with a bouffant cap from Condor®. 24"-dia. polypropylene cap features an elastic headband for a comfortable fit. Universal size fits most.

View More

Technical Specs

  • Hair and Beard Nets Item Bouffant
  • Material Polypropylene
  • Package Quantity 1000
  • Color Green
  • Metal Detectable No
  • Diameter 24"
  • Contains Latex No
  • Package Type Box
  • Fabric Weight 0.27 oz./sq. yd.
  • Series H8282
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.