Skip Content

DV
TM
CONDOR

Body Warmer, Up to 12 hr. Heating Time, Activates By Contact with Air

  • Item # 32HD79
  • My Part #
  • Mfr. Model # 32HD79
  • Catalog Page # 1701
  • UNSPSC # 42143707
Body Warmer,3-7/8 x 5 In,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Easy-to-use CondorĀ® air-activated body warmer helps keep you comfortable in cold atmospheres. No batteries or external power sources are required.

View More

Technical Specs

  • Item Body Warmer
  • Heating Time Up to 12 hr.
  • Length 3-7/8"
  • Width 5"
  • Package Configuration Each
  • Average Temp. 109 Degrees F
  • Activates By Contact with Air
  • For Use With Clothes, Bodywear
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.