ST
CONDOR

Body Belt, 43 to 53"

  • Item # 30HG97
  • My Part #
  • Mfr. Model # 30HG97
  • Catalog Page # 1801
  • Catalog Group # H7937
  • UNSPSC # 46182306
Body Belt, 43 to 53" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $112.27 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.24 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use as a medical restraint or activities that do no require fall arrest, this body belt is built to be secure with a featured polyester web, reinforced waist pad, removable heavy-duty tongue-buckle belt, and 2 side D-rings. Whether it is being utilized for a wheelchair or for work positioning applications such as construction work, this body belt has enough padding to provide comfort while keeping its occupant secure.

View More

Technical Specs

  • Item Body Belt
  • Size 43 to 53"
  • Number of Anchor Points 2
  • Webbing Material Polyester
  • Hardware Material Steel
  • Buckle Type Tongue
  • Includes 4" Waist Pad
  • Standards ANSI Z359.3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.