DV
CONDOR

Indoor Entrance Mat, 8 ft. L, 4 ft. W, 1/4" Thick, Rectangle, Blue

  • Item # 6PWT1
  • My Part #
  • Mfr. Model # 6PWT1
  • Catalog Page # N/A
  • UNSPSC # 52101509
Indoor Entrance Mat, 8 ft. L, 4 ft. W, 1/4" Thick, Rectangle, Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Entrance Mat
  • Mat Color Blue
  • Mat Width 4 ft.
  • Mat Length 8 ft.
  • Mat Shape Rectangle
  • Mat Environment Indoor
  • Mat Surface Pattern Tufted
  • Mat Weaving Cut Pile
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl
  • Mat Thickness 1/4"
  • Edges Vinyl Border
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Scrape/Dry Dry
  • Face Weight 13.0 oz./sq. yd.
  • Standards DOC-FF-1-70 Flammability Standards
  • Color Blue
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms