Skip Content

C3
CONDOR

Blue Tacky Mat Base, 3 ft. 2" Length, 26" Width, Fits Mat Size: 24" x 36", 1 EA

  • Item # 6GRE8
  • My Part #
  • Mfr. Model # 6GRE8
  • Catalog Page # 1909
  • Catalog Group # D3961
  • UNSPSC # 52101509
Tacky Mat Base,Blue,26 x 38 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $140.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.35 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bases for use with High Tack Mats. Mats may be mounted to the movable base instead of being limited to securing the mat directly to the floor. Excellent for areas where it is not normally possible to adhere mats directly to the floor. Such as carpeted areas or area where the mats must be removed for floor cleaning.

View More

Technical Specs

  • Item Tacky Mat Base
  • Mat Color Blue
  • Fits Mat Size 24" x 36"
  • Mat Length 3 ft. 2"
  • Mat Width 26"
  • Tacky Mat Base Surface Material PVC Foam
  • Tacky Mat Base Backing Material Rubber
  • Tacky Mat Base Thickness 5.0mm
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.