Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CONDOR

Indoor Entrance Mat, 8 ft. L, 6 ft. W, 3/8" Thick, Rectangle, Blue

  • Item # 6NTD0
  • My Part #
  • Mfr. Model # 6NTD0
  • Catalog Page # 1902
  • Catalog Group # E9590
  • UNSPSC # 52101509
Indoor Entrance Mat, 8 ft. L, 6 ft. W, 3/8" Thick, Rectangle, Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Mat has a 100% polypropylene face with rubber-reinforced nubs and waffle design, for crushproof bilevel scraping. The 100% rubber backing contains 20% recycled tire content and is cleated for carpeted floors. Rubber water dam border traps water and dirt on the mat.

View More

Technical Specs

  • Item Entrance Mat
  • Mat Color Blue
  • Mat Width 6 ft.
  • Mat Length 8 ft.
  • Mat Shape Rectangle
  • Mat Environment Indoor
  • Mat Surface Pattern Waffle
  • Mat Weaving Loop Pile
  • Mat Surface Material Polypropylene
  • Mat Backing Material Rubber
  • Mat Thickness 3/8"
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape and Dry
  • Face Weight 26.0 oz./sq. yd.
  • Color Blue
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms