Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
CONDOR

Blue, Universal Size Fall Protection Kit, 310 lb. Weight Capacity, Mating Leg Strap Buckles

  • Item # 19F395
  • Mfr. Model # 19F395
  • Catalog Page # 1835
  • UNSPSC # 46182306
Blue, Universal Size Fall Protection Kit, 310 lb. Weight Capacity, Mating Leg Strap Buckles close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $98.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.85 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This kit provides critical fall protection safety items in one kit for your convenience. It is designed for short-term jobs, construction, and general maintenance applications.

View More

Technical Specs

  • Item Fall Protection Kit
  • Harness Size Universal
  • Weight Capacity 310 lb.
  • Includes Five Point Full Body Harness, 6 ft. Detachable Shock Absorbing Lanyard with Internal Style Energy Absorber, Soft Sided Storage Bag, Protective Label Cover
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles Mating
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Mating
  • Subpelvic Strap Yes
  • Color Blue
  • Hardware Material Alloy Steel
  • Tensile Strength 4000 lb.
  • Standards ANSI Z359.1-2007, OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Documentation

Customer Reviews


Blue, Universal Size Fall Protection Kit, 310 lb. Weight Capacity, Mating Leg Strap Buckles is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Your Grainger sales associate was very knowlegable in helping me choose this product. I was going to buy a different type of fall protection device. This item exceeded my needs at a much better price and meets the needs of my facility. You all at Grainger make my job a lot easier every day. I personally thank you for all you do!!! Darren T Spence.
Date published: 2015-11-18
  • y_2017, m_7, d_20, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_19F395, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.