Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
CONDOR

Indoor/Outdoor Entrance Mat, 5 ft. L, 3 ft. W, 1/4" Thick, Rectangle, Black

  • Item # 24N116
  • My Part #
  • Mfr. Model # 24N116
  • Catalog Page # N/A
  • UNSPSC # 52101509
Indoor/Outdoor Entrance Mat, 5 ft. L, 3 ft. W, 1/4" Thick, Rectangle, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $56.75 / each

Web Price $56.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CONDOR® indoor/outdoor matting has a multidirectional molded surface pattern that scrapes dirt off shoes and also provides an antislip surface.

• 3/8" thick
• Made of post-consumer recycled tires
• Heavy weight helps keep matting in place

View More

Technical Specs

  • Item Entrance Mat
  • Mat Color Black
  • Mat Width 3 ft.
  • Mat Length 5 ft.
  • Mat Shape Rectangle
  • Mat Environment Indoor/Outdoor
  • Mat Surface Pattern Raised Bar
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber
  • Mat Thickness 1/4"
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by The Scraper mat is perfect for our needs. We purchased three mats to replace similar ones that we were paying rent on through a local area rug/shop rag service. We are a automotive/truck garage facility that has a lot of grime and dirt tracked throughout our office and lunchroom area. These mats are great for catching a lot of the grime from the guys shoes. They are also much thicker than the ones that we were paying rent for. April 15, 2013
  • 2015-09-08T19:49:33.404-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_24N116, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.