Skip Content

ST
CONDOR

Disposable Bib Apron, White, 28" Length, 36" Width, Advanced Microporous Material, PK 100

  • Item # 32GV51
  • My Part #
  • Mfr. Model # 32GV51
  • Catalog Page # 1732
  • UNSPSC # 46181501
Disposable Bib Apron, White, 28" Length, 36" Width, Advanced Microporous Material, PK 100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Advanced microporous offers additional protection from nonhazardous aerosols and liquids.

View More

Technical Specs

  • Item Disposable Bib Apron
  • Material Advanced Microporous
  • Apron Primary Material Microporous Film Laminate
  • Length 28"
  • Width 36"
  • Standards ASTM D3776, ASTM D1777, ASTM D5034, ASTM D257, 16 CFR 1610, AATCC127
  • Seam Style Serged
  • Thickness 10 mil
  • Size 36" x 28"
  • Apron Waist Closure Type Ties
  • Apron Neck Closure Type Ties
  • Number of Pockets 0
  • Grommet Type None
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products