Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
CONDOR

Bib Apron, Yellow, 36" Length, 28" Width, Chem Basic Material, PK, 24

  • Item# 30LV51
  • Mfr. Model# 30LV51
  • Catalog Page# 1784
  • UNSPSC# 46181501
Bib Apron, Yellow, 36" Length, 28" Width, Chem Basic Material, PK,  24 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $116.50 / pkg. of 24

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A bib apron is an ideal choice when you need to put a barrier between you and liquid or particles, but coveralls are more protection than you need. Durable apron is also comfortable, and allows for a full range of motion.

View More

Technical Specs

  • Item Bib Apron
  • Length 36"
  • Width 28"
  • Color Yellow
  • Material Chem Basic
  • Thickness 11.4 mil
  • Closure Type Ties
  • Number of Pockets 0
  • Seam Style Bound
  • Size 28" x 36"
  • Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.