Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CONDOR

Bib Apron, Polyester Material, Blue, Size: L

  • Item # 2KTJ8
  • My Part #
  • Mfr. Model # 2KTJ8
  • Catalog Page # 1731
  • UNSPSC # 46181501
Bib Apron, Polyester Material, Blue, Size: L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This polyester apron is reusable and machine washable, designed for use by restaurant/cafeteria wait staff, and general industrial employees.

View More

Technical Specs

  • Item Bib Apron
  • Length 36"
  • Width 20-1/2"
  • Color Blue
  • Material Polyester
  • Closure Type Ties
  • Number of Pockets 2
  • Seam Style Hemmed Edge
  • Size L
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms