Skip Content

 
TM
CONDOR

Back Support with Foam Core

Back Support with Foam Core close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Back Support with Foam Core 
  • Material Nylon 
Back Support Size
Please Select
Width
Please Select
Fits Waist Size
Please Select

Your Filters:

Clear All
Keyword
  • Condor 
Select items to compare View Compare
20 Products
Compare /
Item #
Mfr.
Model #
Back Support Size
Width
Fits Waist Size
Price
Qty
Please use Qty box to add item(s) to cart.
3RUU6
2XL
4"
43" to 48"

$36.50 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Foam Core
  • Back Support Size 2XL
  • Width 4"
  • Material Nylon
  • Fits Waist Size 43" to 48"
3RUX6
2XL
4"
52" to 59"

$27.85 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Foam Core
  • Back Support Size 2XL
  • Width 4"
  • Material Nylon
  • Fits Waist Size 52" to 59"
3RUX1
2XL
6"
43" to 48"

$43.55 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Foam Core
  • Back Support Size 2XL
  • Width 6"
  • Material Nylon
  • Fits Waist Size 43" to 48"
3RUY2
2XL
6"
52" to 59"

$34.65 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Foam Core
  • Back Support Size 2XL
  • Width 6"
  • Material Nylon
  • Fits Waist Size 52" to 59"
3RUU2
L
4"
34" to 39"

$36.50 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Foam Core
  • Back Support Size L
  • Width 4"
  • Material Nylon
  • Fits Waist Size 34" to 39"
3RUX2
L
4"
37" to 43"

$27.85 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Foam Core
  • Back Support Size L
  • Width 4"
  • Material Nylon
  • Fits Waist Size 37" to 43"
3RUW6
L
6"
34" to 39"

$43.55 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Foam Core
  • Back Support Size L
  • Width 6"
  • Material Nylon
  • Fits Waist Size 34" to 39"
3RUX7
L
6"
37" to 43"

$34.65 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Foam Core
  • Back Support Size L
  • Width 6"
  • Material Nylon
  • Fits Waist Size 37" to 43"
3RUX3
M
4"
30" to 36"

$27.85 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Foam Core
  • Back Support Size M
  • Width 4"
  • Material Nylon
  • Fits Waist Size 30" to 36"
3RUU3
M
4"
31" to 36"

$36.50 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Foam Core
  • Back Support Size M
  • Width 4"
  • Material Nylon
  • Fits Waist Size 31" to 36"
3RUX8
M
6"
30" to 36"

$34.65 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Foam Core
  • Back Support Size M
  • Width 6"
  • Material Nylon
  • Fits Waist Size 30" to 36"
3RUW7
M
6"
31" to 36"

$43.55 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Foam Core
  • Back Support Size M
  • Width 6"
  • Material Nylon
  • Fits Waist Size 31" to 36"
3RUX4
S
4"
22" to 29"

$27.85 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Foam Core
  • Back Support Size S
  • Width 4"
  • Material Nylon
  • Fits Waist Size 22" to 29"
3RUU4
S
4"
28" to 33"

$36.50 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Foam Core
  • Back Support Size S
  • Width 4"
  • Material Nylon
  • Fits Waist Size 28" to 33"
3RUX9
S
6"
22" to 29"

$34.65 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Foam Core
  • Back Support Size S
  • Width 6"
  • Material Nylon
  • Fits Waist Size 22" to 29"
3RUW8
S
6"
28" to 33"

$43.55 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Foam Core
  • Back Support Size S
  • Width 6"
  • Material Nylon
  • Fits Waist Size 28" to 33"
3RUU5
XL
4"
38" to 43"

$36.50 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Foam Core
  • Back Support Size XL
  • Width 4"
  • Material Nylon
  • Fits Waist Size 38" to 43"
3RUX5
XL
4"
44" to 51"

$27.85 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Foam Core
  • Back Support Size XL
  • Width 4"
  • Material Nylon
  • Fits Waist Size 44" to 51"
3RUW9
XL
6"
38" to 43"

$43.55 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Foam Core
  • Back Support Size XL
  • Width 6"
  • Material Nylon
  • Fits Waist Size 38" to 43"
3RUY1
XL
6"
44" to 51"

$34.65 / each

Enter location to check availability

Technical Specs

  • Item Back Support with Foam Core
  • Back Support Size XL
  • Width 6"
  • Material Nylon
  • Fits Waist Size 44" to 51"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More