Skip Content

ST
CONDOR

Antistatic Gloves, Gray, Nylon/Carbon Fiber Yarns, Size S, Elastic Rubber Band Cuff

  • Item # 19L033
  • My Part #
  • Mfr. Model # 19L033
  • Catalog Page # 1673
  • Catalog Group # G6631
  • UNSPSC # 46181504
Antistatic Gloves,S,Nylon/Carbon,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made of nylon and copper fiber yarns, these comfortable gloves are dust- and lint-free to help protect electronic components from damaging static buildup during handling. They're ideal when working in a cleanroom or an electronics manufacturing plant. The gloves fit snugly to your hands with an elastic rubber band cuff.

View More

Technical Specs

  • Item Antistatic Gloves
  • Material Nylon/Carbon Fiber Yarns
  • Size S
  • Length 7-11/16"
  • Color Gray
  • Cuff Elastic Rubber Band
  • Standards EN 1149 Protective Clothing: Electrostatic Properties
  • Application Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.