Skip Content
NC
TM
CONDOR

Antifatigue Runner, Vinyl, 75 ft. x 4 ft., 1 EA

  • Item # 36VL11
  • Mfr. Model # 36VL11
  • Catalog Page # 1953
  • UNSPSC # 52101510
Antifatigue Runner, Vinyl, 75 ft. x 4 ft., 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $2,589.60 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 600.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring closed-cell vinyl foam bonded to a recycled vinyl surface with a diamond-plate texture, this matting provides comfortable underfoot cushioning, slip resistance, and durability. The surface resists most common fluids and chemicals, and the beveled edges reduce tripping hazards.

View More

Technical Specs

  • Item Antifatigue Runner
  • Mat Shape Rectangle
  • Color Black
  • Width 4 ft.
  • Length 75 ft.
  • Thickness 1"
  • Mat Surface Pattern Diamond Plate
  • Mat Surface Material Vinyl
  • Mat Backing Material Closed Cell Vinyl Foam
  • Weight 600 lb.
  • Edges Beveled
  • Standards CPSC FF 1-70, ASTM D-2859
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antimicrobial No
  • Brake Fluid Resistant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.