DV
CONDOR

Antifatigue Runner, Vinyl, 60 ft. x 2 ft., 1 EA

  • Item # 36VK91
  • My Part #
  • Mfr. Model # 36VK91
  • Catalog Page # 1904
  • UNSPSC # 52101510
Antifatigue Runner, Vinyl, 60 ft. x 2 ft., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Condor® closed-cell vinyl foam antifatigue mat is comfortable and durable. The textured surface and beveled edges reduce slipping and tripping hazard. Recommended for dry to moist environments.

View More

Technical Specs

  • Item Antifatigue Runner
  • Mat Shape Rectangle
  • Color Gray
  • Width 2 ft.
  • Length 60 ft.
  • Thickness 3/8"
  • Mat Surface Pattern Ribbed
  • Mat Surface Material Vinyl
  • Mat Backing Material Closed Cell Vinyl Foam
  • Weight 72 lb.
  • Edges Beveled
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antimicrobial No
  • Brake Fluid Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products