Skip Content

WG
CONDOR

Antifatigue Runner, Vinyl, 60 ft. x 3 ft., 1 EA

  • Item # 36VK49
  • My Part #
  • Mfr. Model # 36VK49
  • Catalog Page # N/A
  • UNSPSC # 52101510
Antifatigue Mat,Black,WhiteBorder,3x60ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $590.40 / each

Web Price $1,624.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 252.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring closed-cell vinyl foam bonded to a smooth vinyl surface, this hygienic composite matting offers comfortable underfoot cushioning. It has built-in antimicrobial and antifungal protection, and the durable marbleized surface resists most common fluids and chemicals. Tripping hazards are reduced by the beveled edges.

View More

Technical Specs

  • Item Antifatigue Runner
  • Color Black with White Border
  • Width 3 ft.
  • Length 60 ft.
  • Thickness 1/2"
  • Mat Surface Pattern Marble
  • Mat Backing Material Vinyl
  • Edges Ergo-Flex
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.