Skip Content

DV
TM
CONDOR

Antifatigue Mat, 3 ft. x 3 ft., 1 EA

  • Item # 52ZY16
  • My Part #
  • Mfr. Model # 52ZY16
  • Catalog Page # N/A
  • UNSPSC # 52101509
Antifatigue Mat,3 ft. W,3 ft. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Antifatigue Mats

Technical Specs

  • Mat Shape Rectangle
  • Color Black
  • Width 3 ft.
  • Length 3 ft.
  • Thickness 5/8"
  • Mat Surface Pattern Bubble
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber
  • Weight 25 lb.
  • Edges Interlocking
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antimicrobial No
  • Brake Fluid Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms