Skip Content

WG
TM
CONDOR

Anti-Vibration Gloves, Synthetic Suede Leather Palm Material, Black, 1 PR

  • Item # 4HDK9
  • My Part #
  • Mfr. Model # 4HDK9
  • Catalog Page # N/A
  • Catalog Group # D0618
  • UNSPSC # 46181504
Anti-Vibration Gloves,2XL,Black,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $3.23 / pair

Web Price $27.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.335 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Your hands will be protected from shocks and vibrations with the featured soft gel pad running interference. An adjustable hook-and-loop closure keep gloves secure during tough jobs, while the spandex back ensures easy movement and comfort.

View More

Technical Specs

  • Item Anti-Vibration Gloves
  • Palm Material Synthetic Suede Leather
  • Color Black
  • Finger Style Full
  • Cuff Shirred
  • Palm Construction TPR Gel Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.