ST
CONDOR

Anti-Vibration Gloves, Leather Palm Material, Black, 1 PR

  • Item # 3NJT5
  • My Part #
  • Mfr. Model # 3NJT5
  • Catalog Page # N/A
  • Catalog Group # D0619
  • UNSPSC # 46181504
Anti-Vibration Gloves, Leather Palm Material, Black, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.55 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.26 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These Condor gloves have a cotton mesh back for breathability, and gel in palms, thumbs, and index finger for flexible antivibration protection. Stylish as well as practical, the half-finger design gives you added dexterity. Your hands will be comfortable as well as safe with the soft terry lining and hook-and-loop closure.

View More

Technical Specs

  • Item Anti-Vibration Gloves
  • Glove Color Family Black
  • Glove Back Material Cotton, Polyester
  • Palm Material Leather
  • Series High Abrasion Dexterity
  • Insulated No
  • Color Black
  • Finger Style Half Finger
  • Cuff Adjustable
  • Glove Size S
  • Hand Left and Right
  • Palm Construction Gel Pad
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.