Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CONDOR

Anti-Vibration Gloves, Synthetic Leather (50% PU + 50% Nylon),Pad Palm: 100% Neoprene Palm Material,

  • Item # 33J470
  • My Part #
  • Mfr. Model # 33J470
  • Catalog Page # N/A
  • Catalog Group # G6875
  • UNSPSC # 46181504
Anti-Vibration Gloves, Synthetic Leather (50% PU + 50% Nylon),Pad Palm: 100% Neoprene Palm Material, close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Synthetic leather gloves absorb shock and impact to help keep your hands steady when working with high-vibration tools. A neoprene-padded palm ensures a comfortable and protected grip during demanding work situations. Spandex back of hand construction and neoprene cuff with hook-and-loop closure allow easy movement and a great fit. The back material is part polyurethane, which can protect your hands from harmful residues and chemicals while providing grip and abrasion-resistance. Allows tactile sensitivity.

View More

Technical Specs

  • Item Anti-Vibration Gloves
  • Palm Material Synthetic Leather (50% PU + 50% Nylon),Pad Palm: 100% Neoprene
  • Color Black/Red
  • Finger Style Full
  • Cuff Adjustable
  • Closure Type Hook-and-Loop
  • Knuckle Padding Material 100% Neoprene
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms