Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
CONDOR

Anti-Vibration Gloves, Spandex Palm Material, Red/Black, PR 1

  • Item # 2XRY6
  • Mfr. Model # 2XRY6
  • Catalog Page # N/A
  • Catalog Group # D0738
  • UNSPSC # 46181504
Anti-Vibration Gloves, Spandex Palm Material, Red/Black, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Unique to this pair of gloves is their safety cuff which is extended to protect your wrist, allow easy movement, and ensure the easy removal of gloves in emergency situations. In addition to helping you maintain a grip on your power tools, these gloves provide protection against impact and vibration. It is the synthetic leather palm with gel padding which helps to absorb impact; plus reinforced thumb and index fingers for additional protection.

View More

Technical Specs

  • Item Anti-Vibration Gloves
  • Palm Material Spandex
  • Color Red/Black
  • Finger Style Full
  • Cuff Safety
  • Closure Type Hook-and-Loop
  • Palm Construction Gel Pad
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.