Skip Content

WG
CONDOR

Anti-Vibration Gloves, Spandex Palm Material, Black, 1 PR

  • Item # 2XRU8
  • My Part #
  • Mfr. Model # 2XRU8
  • Catalog Page # N/A
  • Catalog Group # D0738
  • UNSPSC # 46181504
Anti-Vibration Gloves,XL,Black,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Unique to this pair of gloves is their safety cuff which is extended to protect your wrist, allow easy movement, and ensure the easy removal of gloves in emergency situations. In addition to helping you maintain a grip on your power tools, these gloves provide protection against impact and vibration. It is the synthetic leather palm with gel padding which helps to absorb impact; plus reinforced thumb and index fingers for additional protection.

View More

Technical Specs

  • Item Anti-Vibration Gloves
  • Palm Material Spandex
  • Color Black
  • Finger Style Full
  • Cuff Safety
  • Closure Type Hook-and-Loop
  • Palm Construction Gel Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products