Skip Content

WG
TM
CONDOR

Anti-Vibration Gloves, Leather Palm Material, Black/White, 1 PR

  • Item # 2HEW5
  • My Part #
  • Mfr. Model # 2HEW5
  • Catalog Page # N/A
  • Catalog Group # D0615
  • UNSPSC # 46181504
Anti-Vibration Gloves,XL,Black/White,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $25.46 / pair

Web Price $48.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.21 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This half-finger design enhances dexterity and maintains your ability to touch and feel whatever material you are working with. The lightweight lining provides high tensile strength and deftness, and the multiple air cells conform to your palm and fingers. By reducing vibration impact and shock hazards from tools and equipment, these gloves protect against hand, finger, and arm fatigue.

View More

Technical Specs

  • Item Anti-Vibration Gloves
  • Palm Material Leather
  • Color Black/White
  • Finger Style Half Finger
  • Cuff Shirred
  • Closure Type Hook-and-Loop
  • Palm Construction Leather
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.