DV
Grainger Choice Product
CONDOR

Anti-Vibration Gloves, Leather Palm Material, Half Finger, 1 PR

  • Item # 2HEW4
  • My Part #
  • Mfr. Model # 2HEW4
  • Catalog Page # N/A
  • Catalog Group # D0615
  • UNSPSC # 46181504
Anti-Vibration Gloves,  Leather Palm Material,  Half Finger,  1 PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This half-finger design enhances dexterity and maintains your ability to touch and feel whatever material you are working with. The lightweight lining provides high tensile strength and deftness, and the multiple air cells conform to your palm and fingers. By reducing vibration impact and shock hazards from tools and equipment, these gloves protect against hand, finger, and arm fatigue.

View More

Technical Specs

  • Item Anti-Vibration Gloves
  • Palm Material Leather
  • Color Black/White
  • Finger Style Half Finger
  • Cuff Shirred
  • Closure Type Hook-and-Loop
  • Palm Construction Leather
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.