Skip Content
WG
TM
CONDOR

Anti-Vibration Gloves, Full Grain Leather Palm Material, Gold, PR 1

  • Item # 2HEW1
  • Mfr. Model # 2HEW1
  • Catalog Page # N/A
  • Catalog Group # D0612
  • UNSPSC # 46181504
Anti-Vibration Gloves, Full Grain Leather Palm Material, Gold, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $20.68 / pair

Web Price $76.36

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.41 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Constructed without a cuff, these gloves slip on and off easily, with material that extends over the wrist and whose air cells allow it to conform to your palm and fingers. Cut as 1 piece with the palm, the thumb extends straight from the wrist. This style uses less material, reducing the product cost. By reducing vibration impact and shock hazards from tools and equipment, these gloves protect against hand, finger, and arm fatigue. Primarily used in a driver’s, mechanic’s, or general purpose gloves.

View More

Technical Specs

  • Item Anti-Vibration Gloves
  • Palm Material Full Grain Leather
  • Color Gold
  • Finger Style Full
  • Cuff Elastic
  • Palm Construction Full Grain Leather
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.